Mueller Company 3/4 x 3/4 in. Steel Optik Cock Coupling Nut Tailpiece M501466

Mueller Company

3/4 x 3/4 in. Steel Optik Cock Coupling Nut Tailpiece

Part #M501466  |  Manufacturer Part #501466

Fitting Sizes:

3/4 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

End Connection 1: Female

End Connection 2: Female

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in