4-1/2 in. Safety Flanged Repair Kit
4-1/2 in. Safety Flanged Repair Kit
Package Quantity Info:
Each: 1Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For 4 1/2" hydrants
Specifications
- Brand Model Compatibility:
- Super Centurion® 250 Hydrant, Super Centurion® 200 Hydrant, Super Centurion® 350 Hydrant, 107 Hydrant
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Safety Flange Repair Kit
- Weight:
- 12 lb