This product requires certification to purchase.

4-1/2 in. Safety Flanged Repair Kit

Mueller Company

4-1/2 in. Safety Flanged Repair Kit

  • Fast #
  • Part #MUEA300
  • Item #1894679
  • Manufacturer Part #A300
5 out of 5 Customer Rating
Brand image
Mueller Company

4-1/2 in. Safety Flanged Repair Kit

  • Fast #
  • Part #MUEA300
  • Item #1894679
  • Manufacturer Part #A300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for 4-1/2" Super Centurion 250, 200 and older Centurion hydrants
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4-1/2 in
Fitting Sizes
4-1/2 in
Length
4-1/2 in
Number of Pieces
21 Piece
Weight
12 lb
Characteristics & Features
Brand Model Compatibility
Super Centurion® 250, Super Centurion® 200, Super Centurion® 350
Warranty & Product Information
Product Type
Safety Flange Repair Kit