4-1/2 in. x 1-1/2 ft. Hydrant Extension Kit
4-1/2 in. x 1-1/2 ft. Hydrant Extension Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For 4 1/2" hydrants
Documents
Specifications
- Brand Model Compatibility:
- Super Centurion® 250 Hydrant, Super Centurion® 200 Hydrant, Super Centurion® 350 Hydrant, 107 Hydrant
- Depth of Trench:
- 1 ft 6 in
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Length:
- 1-1/2 ft
- Material:
- Stainless Steel
- Number of Pieces:
- 24 Piece
- Product Type:
- Extension Kit
- Recommended Valve Application:
- Water
- Weight:
- 82 lb