4 x 1-1/2 in. IP Bronze Double Strap Saddle
4 x 1-1/2 in. IP Bronze Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Tap size: 1 1/2"
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 1-1/2