4 x 1-1/2 in. IP Bronze Single Strap Saddle
4 x 1-1/2 in. IP Bronze Single Strap Saddle
Product Details
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Bronze
- NSF Certified:
- Yes
- Tap Size:
- 1-1/2