This product requires certification to purchase.

4 x 1-1/2 in. CC Bronze Double Strap Saddle

Mueller Company

4 x 1-1/2 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #MBR2B0474CCJ
  • Item #305211
  • Manufacturer Part #BR2B0474CC150
3.1 out of 5 Customer Rating
Brand image
Mueller Company

4 x 1-1/2 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #MBR2B0474CCJ
  • Item #305211
  • Manufacturer Part #BR2B0474CC150
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on cast iron and ductile iron pipe and cast iron O.D
  • Flattened silicon bronze straps
  • O-ring sealed outlet
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Fitting Type:
Saddle
Material:
Brass, Bronze
NSF Certified:
Yes
Pressure - Maximum:
200 psig
Range (in):
4.74 in - 5.1 in
Tap Size:
1-1/2 in