4 x 1 in. CC Bronze Single Strap Saddle for PVC IP
4 x 1 in. CC Bronze Single Strap Saddle for PVC IP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Size of tapping: 1"
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Bronze
- NSF Certified:
- No
- Tap Size:
- 1 in