4 x 3/4 in. CC Bronze Single Strap Service Saddle
4 x 3/4 in. CC Bronze Single Strap Service Saddle
Package Quantity Info:
Each: 1 Inner Pack: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-400, AWWA C-800, AWWA C-102, AWWA C-106, AWWA C-108
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Bronze
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 3/4 in