4 x 3/4 in. IP Bronze Single Strap Saddle
4 x 3/4 in. IP Bronze Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in UT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in UT
Product Details
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Bronze
- NSF Certified:
- Yes
- Tap Size:
- 3/4 in