This product requires certification to purchase.

4 x 3/4 in. CC Ductile Iron Double Strap Saddle

Mueller Company

DR2S Series 4 x 3/4 in. CC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #MDR2S0447CCF
  • Item #1818900
  • Manufacturer Part #DR 2 S 0447 CC 075
3.4 out of 5 Customer Rating
Brand image
Mueller Company

DR2S Series 4 x 3/4 in. CC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #MDR2S0447CCF
  • Item #1818900
  • Manufacturer Part #DR 2 S 0447 CC 075
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on cast iron, ductile iron, AWWA C900 PVC, steel, and A-C pipe (varies by style)
  • Outlet tapped with AWWA taper (C.C.) or AWWA I.P. thread (F.I.P.T.)
  • Rated up to 500 psig (3450 kPa/34.50 barg) maximum working pressure (varies by style)
  • ASTM A536 ductile iron body
  • Nylon 11 body (10 -12 mil)
  • 304L stainless steel straps
  • Rolled strap threads
  • Nitrile o-ring gasket
  • 1/2 in. thru 2 in. tap sizes (varies by style)
  • Meets all applicable parts of ANSI/AWWA C800
  • Requires Certification

Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
Coating:
Nylon
Collection:
DR2S Series
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Fitting Type:
Double Strap, Saddle
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304L, Nitrile
NSF Certified:
Yes
Pressure - Maximum:
500 psi
Pressure Class:
500#
Range (in):
4.47 in - 5.32 in
Tap Size:
3/4 in