4.94 - 5.38 in. OD Machine Saddle for B-101 Drilling and Tapping Machine
4.94 - 5.38 in. OD Machine Saddle for B-101 Drilling and Tapping Machine
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Saddles used to allow the B-101 tapping machine to fit snugly on the pipe
- Select the correct size saddle based on the pipe O.D
- Fits pipe with an OD range from 4.94 in - 5.38 in
Specifications
- ASTM:
- ASTM B-36.10, ASTM C-296
- Application:
- Cast Iron Pipe, Drilling Machine, Ductile Iron Pipe, PVC Pipe, Tapping
- Brand Model Compatibility:
- B-101™
- Fits Pipe Size:
- 4-47/50 in - 5-19/50 in
- Product Type:
- Saddle
- Size:
- 4 in