40-3/4 in. Lower Stem for H-79 Fire Hydrant
40-3/4 in. Lower Stem for H-79 Fire Hydrant
Product Details
Product Details
- 3 Ft 6 in bury length
- Old style threaded
- Pin fits in to slots in upper valve plate
Specifications
- Brand Model Compatibility:
- Improved® Fire Hydrant
- Length:
- 40-3/4
- Product Type:
- Lower Stem