40-48 in. Iron Machine Saddle 32.00 - 77.00 in.
40-48 in. Iron Machine Saddle 32.00 - 77.00 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Saddles used to allow the B-101 tapping machine to fit snug on the pipe
- Select the correct size saddle based on the pipe O.D
- Fits pipe with an OD range from 32.00 in - 77.00 in
Documents
Specifications
- Application:
- Cast Iron Pipe
- Brand Model Compatibility:
- B-101™
- Material:
- Cast Iron
- Product Type:
- Pipe Saddle
- Size:
- 48 in