This product requires certification to purchase.

47 in. Curb Box with Rod

Mueller Company

47 in. Curb Box with Rod

  • Fast #
  • Part #M88037SS
  • Item #4474161
  • Manufacturer Part #088037SS
3.4 out of 5 Customer Rating
Brand image
Mueller Company

47 in. Curb Box with Rod

  • Fast #
  • Part #M88037SS
  • Item #4474161
  • Manufacturer Part #088037SS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For a 1" or 1-1/4" upper section curb box
  • Requires Certification

Specifications

Brand Model Compatibility:
H10314
Diameter:
9/16
Length:
47
Material:
Stainless Steel
Product Type:
Curb Box Rod
Tool Type:
Curb Box with Rod