This product requires certification to purchase.

5/8 in. CTS x Meter Brass Ball Angle Valve

Mueller Company

5/8 in. CTS x Meter Brass Ball Angle Valve

  • Fast #
  • Part #MP14258NEFG
  • Item #3796723
  • Manufacturer Part #P14258 216N
4.4 out of 5 Customer Rating
Brand image
Mueller Company

5/8 in. CTS x Meter Brass Ball Angle Valve

  • Fast #
  • Part #MP14258NEFG
  • Item #3796723
  • Manufacturer Part #P14258 216N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
Meter Swivel Nut
End Connections:
Pack Joint x Meter Swivel Nut x Meter
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
5/8 in