This product requires certification to purchase.

5/8 x 3/4 in. Compression x Meter Swivel Nut Brass Angle Meter Valve

Mueller Company

5/8 x 3/4 in. Compression x Meter Swivel Nut Brass Angle Meter Valve

  • Fast #
  • Part #MH14258NEFF
  • Item #3715814
  • Manufacturer Part #014258 215N
5 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. Compression x Meter Swivel Nut Brass Angle Meter Valve

  • Fast #
  • Part #MH14258NEFF
  • Item #3715814
  • Manufacturer Part #014258 215N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62
End Connection 1:
Compression
End Connection 2:
Meter Swivel Nut
End Connections:
Compression x Meter Swivel Nut
Inlet Service Size:
5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
3/4 in
Valve Size:
5/8 in x 3/4 in