This product requires certification to purchase.

5/8 x 3/4 in. Copper Flared x Meter Flanged Ball Angle Valve with Lock Wing

Mueller Company

5/8 x 3/4 in. Copper Flared x Meter Flanged Ball Angle Valve with Lock Wing

  • Fast #
  • Part #MH14264NEF
  • Item #4336116
  • Manufacturer Part #H14264 203N
3.1 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. Copper Flared x Meter Flanged Ball Angle Valve with Lock Wing

  • Fast #
  • Part #MH14264NEF
  • Item #4336116
  • Manufacturer Part #H14264 203N
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Longevity - designed for strength and durability, especially at the critical ball-to-stem connection
  • Blow-out-proof stem prevents stem ejection and assures reliability
  • True bi-directional flow capability in all styles
  • Quarter-turn check is located under the valve cap
  • Location and strength of material around the check help prevent breakage or leaks should overtorquing occur
  • The enlarged cap on curb valves is easy to locate and turn in the curb box or pit
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
Flare
End Connections:
Flare
Inlet Service Size:
5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
3/4 in