5/8 x 3/4 in. Double Thermal Coil Meter Box
5/8 x 3/4 in. Double Thermal Coil Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- NSF Certified:
- No
- Product Type:
- Meter Box
- UL Listed:
- No