5/8 x 3/4 in. Meter x MIPT Resetter
5/8 x 3/4 in. Meter x MIPT Resetter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Meter size: 5/8" x 3/4"
-
Lead Law Compliant
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- MIPT
- End Connections:
- Meter x MIPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Height:
- 7 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No