This product requires certification to purchase.

5/8 x 3/4 in. Meter Yoke Water Service with Multi-Stage Check Valve

Mueller Company

5/8 x 3/4 in. Meter Yoke Water Service with Multi-Stage Check Valve

  • Fast #
  • Part #MH14702NEF12
  • Item #4511882
  • Manufacturer Part #238H1470--2---N
5 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. Meter Yoke Water Service with Multi-Stage Check Valve

  • Fast #
  • Part #MH14702NEF12
  • Item #4511882
  • Manufacturer Part #238H1470--2---N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meter size: 5/8" x 3/4"
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter Yoke
End Connection 2:
Meter Yoke
End Connections:
Meter Yoke
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes