5/8 x 3/4 in. MIP x Swivel Nut Brass Meter Coupling
5/8 x 3/4 in. MIP x Swivel Nut Brass Meter Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- MIPS x Meter Swivel Nut
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No