This product requires certification to purchase.

5/8 x 3/4 x 12 in. Meter Threaded Resetter

Mueller Company

5/8 x 3/4 x 12 in. Meter Threaded Resetter

  • Fast #
  • Part #MB24118R2NEF12
  • Item #4529736
  • Manufacturer Part #238B24118R2---N
3.3 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 x 12 in. Meter Threaded Resetter

  • Fast #
  • Part #MB24118R2NEF12
  • Item #4529736
  • Manufacturer Part #238B24118R2---N
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Meter Threaded
End Connection 2:
Meter Threaded
End Connections:
Meter Threaded
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No