5/8 x 3/4 x 3/4 in. FIP x Lock Nut Straight Multi-Stage Check Valve
5/8 x 3/4 x 3/4 in. FIP x Lock Nut Straight Multi-Stage Check Valve
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connection 3:
- FIPS
- End Connections:
- FIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 5/8 in x 3/4 in x 3/4 in