This product requires certification to purchase.

5/8 x 5/8 in. CTS Compression Brass Curb Stop

Mueller Company

5/8 x 5/8 in. CTS Compression Brass Curb Stop

  • Fast #
  • Part #MH15209NE
  • Item #4308648
  • Manufacturer Part #015209 200N
4 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 5/8 in. CTS Compression Brass Curb Stop

  • Fast #
  • Part #MH15209NE
  • Item #4308648
  • Manufacturer Part #015209 200N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B-62, ASTM D-2000, ASTM B-103
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
5/8 in
Pressure - Maximum:
300 psig