This product requires certification to purchase.

5/8 x 5/8 x 3/4 x 3/4 in. Compression Reducing Meter Setter

Mueller Company

5/8 x 5/8 x 3/4 x 3/4 in. Compression Reducing Meter Setter

  • Fast #
  • Part #MB2470REF15
  • Item #10062521
  • Manufacturer Part #B2470REF15
5 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 5/8 x 3/4 x 3/4 in. Compression Reducing Meter Setter

  • Fast #
  • Part #MB2470REF15
  • Item #10062521
  • Manufacturer Part #B2470REF15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Copper meter yokes with horizontal inlet and outlet, and Mueller® 110 conductive compression connection ends for CTS
  • B-2470N: With lock wing MUELLER® 300™ angle meter ball valve
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connection 4:
Compression
End Connections:
Compression
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Size 3:
3/4 in
Fitting Size 4:
3/4 in
Fitting Sizes:
5/8 in x 5/8 in x 3/4 in x 3/4 in
Fitting Type:
Meter Setter, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper