This product requires certification to purchase.

5-1/2 in. Shell Cutter

Mueller Company

5-1/2 in. Shell Cutter

  • Fast #
  • Part #M537073
  • Item #3062632
  • Manufacturer Part #537073
4.9 out of 5 Customer Rating
Brand image
Mueller Company

5-1/2 in. Shell Cutter

  • Fast #
  • Part #M537073
  • Item #3062632
  • Manufacturer Part #537073
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For cement lined, cast iron, ductile iron, A-C and steel pipe
  • Requires Certification

Specifications

Application:
Ductile
Cutting Capacity:
6 in
Diameter:
6 in
Number of Tools Included:
1
UL Listed:
No