5-1/4 in. A454 Super Centurion® 250 Fire Hydrant NST 5-1/4 in. Cap
5-1/4 in. A454 Super Centurion® 250 Fire Hydrant NST 5-1/4 in. Cap
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 5-1/4 in A454 Super Centurion® 250 Fire Hydrant
- End Connection 1:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Product Type:
- Cap