5-1/4 in. Centurion® Series 107 Fire Hydrant Bonnet O-ring
5-1/4 in. Centurion® Series 107 Fire Hydrant Bonnet O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- Super Centurion® Fire Hydrant
- Material:
- Rubber
- Material Type:
- Buna-N
- Product Type:
- Bonnet O-ring
- Width:
- 5-1/4 in