5-1/4 in. Fire Hydrants Lower Valve Plate
5-1/4 in. Fire Hydrants Lower Valve Plate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For non-reversible rubber main valve
Documents
Specifications
- ASTM:
- ASTM A-126
- Brand Model Compatibility:
- Super Centurion® Fire Hydrant
- Material:
- Cast Iron
- Product Type:
- Lower Valve Plate