5-1/4 in. Safety Flange for Super Centurion® 200 and 250
5-1/4 in. Safety Flange for Super Centurion® 200 and 250
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-126
- Brand Model Compatibility:
- Super Centurion® 200 and 250
- FM Approved:
- No
- Fitting Size 1:
- 5-1/4
- Fitting Size 2:
- 5-1/4
- Fitting Sizes:
- 5-1/4 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Safety Flange
- UL Listed:
- No