5-1/4 in. Safety Flanged Gasket
5-1/4 in. Safety Flanged Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For 5 1/4" hydrants
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- Super Centurion® Fire Hydrant
- End Connection 1:
- Flanged
- End Connection 2:
- Gasket
- End Connections:
- Flanged x Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- Product Type:
- Safety Flange Gasket
- Width:
- 5-1/4 in