5-1/4 in. Weather Seal
5-1/4 in. Weather Seal
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For 5 1/4" hydrants
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- Super Centurion® Fire Hydrant
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Weather Seal