5-1/4 in. Drain Valve Facing
5-1/4 in. Drain Valve Facing
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Used on fire hydrant
- Please contact your local branch for availability in your area
- For 5 1/4" hydrants
Specifications
- AWWA:
- AWWA C-800
- Fitting Size 1:
- 5-1/4 in
- Fitting Size 2:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Fitting Type:
- Straight
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Drain Valve Facing