5-1/4 in. Valve Plate Nut
5-1/4 in. Valve Plate Nut
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 5-1/4 in Improved AWWA Type Fire Hydrants
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Valve Plate Nut
- UL Listed:
- No
- Valve Size:
- 5-1/4 in