5/8 x 3/4 x 1 in. Lock Nut x MIP Compression Angle Check Valve
5/8 x 3/4 x 1 in. Lock Nut x MIP Compression Angle Check Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Top entry vertical check valve ASSE approved
- Inlet: Lock nut outlet: M.I.P
- Sizes: 5/8 x 3/4 in., 5/8 x 3/4 x 3/4 in., 5/8 x 3/4 x 3/4 x 1 in., 1 in
-
Lead Law Compliant
Specifications
- End Connection 1:
- Lock Nut
- End Connection 2:
- MIPS
- End Connections:
- Lock Nut x MIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 5/8 in x 3/4 in x 1 in
- Valve Type:
- Angle Check Valve