This product requires certification to purchase.

5 ft. Arch Curb Box

Mueller Company

5 ft. Arch Curb Box

  • Fast #
  • Part #MH1031420
  • Item #1437890
  • Manufacturer Part #01031420 908
5 out of 5 Customer Rating
Brand image
Mueller Company

5 ft. Arch Curb Box

  • Fast #
  • Part #MH1031420
  • Item #1437890
  • Manufacturer Part #01031420 908
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extension Type curb box with arch patter base
  • Provides easy access to the top of the curb stop for operating the valve
  • Arched base rests on top of the valve and extends down around the valve head to help exclude dirt and debris
  • Upper part of the box is spring loaded and telescopes into the base to allow for grade adjustment with the range given
  • Additional rod and sleeve can be added to the box to provide ease in operation
  • Erie style, 2-hole curb boxes
  • Requires Certification

Specifications

ASTM:
ASTM A-48, ASTM A-48M-03
Color Finish Name:
Black
Diameter:
1 in
Height:
36 in
Length:
5 ft
Material:
Cast Iron
Tool Type:
Arch Curb Box