5 ft. Curb Box Key with Curved Handle
5 ft. Curb Box Key with Curved Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with two-hole Erie style curb boxes
- Curb key located on bottom of tool for turning on and off curb valves
- Top of key has two sides with different functions
- One side is a curved point for digging ice or dirt away from lid of box
- Other side is a spanner wrench for removing lids
Specifications
- Color Finish Name:
- Black
- Handle Type:
- Curved
- Length:
- 5
- Material:
- Steel
- Tool Type:
- Curb Box Key