This product requires certification to purchase.

5 in. Arch Pattern Curb Box

Mueller Company

5 in. Arch Pattern Curb Box

  • Fast #
  • Part #MH10386S
  • Item #1432579
  • Manufacturer Part #010386 908
4.8 out of 5 Customer Rating
Brand image
Mueller Company

5 in. Arch Pattern Curb Box

  • Fast #
  • Part #MH10386S
  • Item #1432579
  • Manufacturer Part #010386 908
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The arch extends around the curb valve and has a large foot surface to transmit loads into the ground beneath the curb valve, rather than to the curb valve itself
  • The box is cast iron and is furnished with a cast iron lid and brass pentagon plug
  • The upper part of the box is spring loaded and telescopes into the base to allow for grade adjustment within the range given in the dimensions chart
  • Curb valve and size 1-1/2 in;2 in
  • Requires Certification

Specifications

Brand Model Compatibility:
300™ Ball, Mark II®, ORISEAL III®, ORISEAL®
Diameter:
1-1/4 in
Length:
60 in
Material:
Cast Iron
Product Type:
Curb Box
Weight:
23.3 lb