6 x 7-1/2 in. Stainless Steel Repair Clamp
500 Series 6 x 7-1/2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For 2 in through 12 in cast iron, ductile iron, steel pipe, A-C and PVC pipe
Specifications
- Application:
- Cast Iron Pipe, Steel Pipe
- Collection:
- 500 Series
- Fits Pipe Size:
- 6 in
- Length:
- 7-1/2 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304L, NBR
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- Range (in):
- 6.55 in - 6.97 in
- UL Listed:
- No