8 x 12 in. Stainless Steel Repair Clamp
500 Series 8 x 12 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For 2" through 12" cast iron, ductile iron, steel pipe, A-C and PVC pipe
- Repair leaks and holes in pipe
- Repair longitudinal cracks
- High efficiency pipe repair clamp offers long life in most soils and atmospheres
- Bands - are made of type 304L stainless steel
- 304L stainless steel “GAP BRIDGES" - recessed in and cemented to gasket where band sections join, add support to provide 360° clamping pressure
- Exclusive Mueller lug design - of lightweight, strong ductile iron is coated with rust inhibitor
- Lugs are self-aligning to provide uniform pressure along full length of clamp
Specifications
- Application:
- A-C Pipe, Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
- Collection:
- 500 Series
- Fits Pipe Size:
- 8 in
- Length:
- 12 in
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304L, Nitrile
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- Range (in):
- 8.99 in - 9.39 in
- UL Listed:
- No