54 in. Hydrant Extension
54 in. Hydrant Extension
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Super Centurion® 250 Hydrant, Super Centurion® 200 Hydrant, Super Centurion® 350 Hydrant, 107 Hydrant
- Depth of Trench:
- 4 ft 6 in
- Length:
- 4-1/2
- Material:
- Stainless Steel
- Number of Pieces:
- 23 Piece
- Product Type:
- Extension Kit
- Recommended Valve Application:
- Water
- Valve Size:
- 5-1/4 in