This product requires certification to purchase.

5/8 in. Female Swivel x MIPT Brass Coupling

Mueller Company

5/8 in. Female Swivel x MIPT Brass Coupling

  • Fast #
  • Part #MH10022NE
  • Item #4308627
  • Manufacturer Part #010022 200N
3.7 out of 5 Customer Rating
Brand image
Mueller Company

5/8 in. Female Swivel x MIPT Brass Coupling

  • Fast #
  • Part #MH10022NE
  • Item #4308627
  • Manufacturer Part #010022 200N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Female Swivel Nut
End Connection 2:
MIPT
End Connections:
Female Swivel Nut x MIPT
Fitting Size 1:
5/8
Fitting Size 2:
5/8
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No