5/8 x 3/4 in. Brass Meter Coupling
5/8 x 3/4 in. Brass Meter Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Lead-Free
- Please contact your local branch for availability in your area
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- MPT
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- MPT x Meter Swivel Nut
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes