5/8 x 3/4 in. Expansion Handwheel Yoke
5/8 x 3/4 in. Expansion Handwheel Yoke
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Lead-Free
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/25 in
- Material:
- Brass, Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Handwheel
- Type:
- MH14234NEF