This product requires certification to purchase.

5/8 x 3/4 in. FIP x Lock Nut Brass Angle Ball Valve Curb Stop

Mueller Company

5/8 x 3/4 in. FIP x Lock Nut Brass Angle Ball Valve Curb Stop

  • Fast #
  • Part #MH14278NEF
  • Item #4424403
  • Manufacturer Part #014278 203N
3.8 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. FIP x Lock Nut Brass Angle Ball Valve Curb Stop

  • Fast #
  • Part #MH14278NEF
  • Item #4424403
  • Manufacturer Part #014278 203N
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FPT
End Connections:
FPT
Inlet Service Size:
5/8 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
3/4 in