This product requires certification to purchase.

5/8 x 3/4 in. Flare x Meter Angle Meter Ball Valve

Mueller Company

5/8 x 3/4 in. Flare x Meter Angle Meter Ball Valve

  • Fast #
  • Part #MH14255NEFF
  • Item #3796725
  • Manufacturer Part #014255 215N
3.6 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. Flare x Meter Angle Meter Ball Valve

  • Fast #
  • Part #MH14255NEFF
  • Item #3796725
  • Manufacturer Part #014255 215N
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
Flanged
End Connections:
FPT x Flanged
Inlet Service Size:
5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Valve Size:
5/8 in x 3/4 in