5/8 x 3/4 in. Inlet Meter Ball Valve
5/8 x 3/4 in. Inlet Meter Ball Valve
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Valve Size:
- 5/8 in x 3/4 in