5/8 x 3/4 in. FIPS x Meter Swivel Nut Cast Brass Alloy Angle Meter Valve
5/8 x 3/4 in. FIPS x Meter Swivel Nut Cast Brass Alloy Angle Meter Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- With lockwing and check
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- FPT x Meter Swivel Nut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass Alloy, Stainless Steel
- Material Type:
- 300L, Nitrile, EPDM
- Valve Size:
- 5/8 in x 3/4 in
- Weight:
- 1.9 lb