5/8 x 3/4 x 1 in. Meter Angle Ball Valve
5/8 x 3/4 x 1 in. Meter Angle Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Longevity - designed for strength and durability, especially at the critical ball-to-stem connection
- Blow-out-proof stem prevents stem ejection and assures reliability
- True bi-directional flow capability in all styles
- Quarter-turn check is located under the valve cap
- Location and strength of material around the check help prevent breakage or leaks should overtorquing occur
- The enlarged cap on curb valves is easy to locate and turn in the curb box or pit
- Lead-Free
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Compression x Meter Swivel Nut
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 5/8 in
- Pressure - Maximum:
- 300 psig
- Valve Seat Material:
- Buna-N
- Valve Size:
- 5/8 in x 3/4 in x 1 in